Irwin Industrial Tools 1779801 Standard Hole Saw Arbor | Graybar Store
Irwin Industrial Tools - Standard Hole Saw Arbor - 1779801
+ / - Hover over image to Zoom
Other Views

    Standard Hole Saw Arbor

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1779801
    SKU: 25315940
    $24.03
    Checking Pricing
         
    Shank Type:Hexagonal
    Shank Size (Inches):1/2
    Hole Diameter (Inches):1/4 to 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1779801
    • Hole Diameter (Inches) 1/4 to 6
    • Materials Hardened Carbon Steel
    • Shank Size (Inches) 1/2
    • Shank Type Hexagonal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2L arbor with 1/2 inch shank for 20L to 96L hole saws
    • Hardened Carbon Steel Construction for Strength
    • Split Point Pilot Drill for Faster Penetration and Less Walking