Chatsworth 10622-020 Standard Grounding Busbar | Graybar Store
Chatsworth - Standard Grounding Busbar - 10622-020
+ / - Hover over image to Zoom
Other Views

    Standard Grounding Busbar

    Manufacturer: Chatsworth
    Manufacturer #: 10622-020
    SKU: 89027039
    $191.92
    Checking Pricing
         
    Dimensions (Inches):20W x 4H x 1/4D
    Hole Size:(53) 7/16 (0.437) in. Hole Centers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10622-020
    • Dimensions (Inches) 20W x 4H x 1/4D
    • Hole Size (53) 7/16 (0.437) in. Hole Centers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard busbar, 20W x 4H x 1/4D inches, with (53) 7/16 inch hole centers. Any lug with 3/8 inch bolts may be used.
    • Hard-Drawn Electrolytic Tough Pitch 110 Alloy solid copper ground bar
    • 1/4 inch thick and stand off 2.75 inches from the backboard or wall
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers