Hubbell Power Systems 8578 Standard Ground Rod | Graybar Store
Hubbell Power Systems - Standard Ground Rod - 8578
+ / - Hover over image to Zoom
Other Views

    Standard Ground Rod

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8578
    SKU: 88056410
    $15.44
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length (Feet):8.0
    Material Finish:Hot Dip Galvanized Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8578
    • Length (Feet) 8.0
    • Material Finish Hot Dip Galvanized Zinc
    • Materials Steel
    • Rod Size (Inches) 5/8
    • Country of Origin US - USA
    Product Overview:
    8-foot x 5/8 inch dia standard ground rod
    Made of highcarbon, open-hearth steel for maximum strength. Hot dip galvanized. Does not bend when driven into hard soils.
      Specifications
      • Diameter: 5/8 Inch (15.9 mm)
      • Length: 8 Feet
      • Product Finish: Galvanized, ASTM A-153
      • Material: Steel
      • RUS Listed: ai - Rods, ground
      • Standard Package: 5
      • Pallet Quantity: 100