Hubbell Power Systems 8565 Standard Ground Rod | Graybar Store
Hubbell Power Systems - Standard Ground Rod - 8565
+ / - Hover over image to Zoom
Other Views

    Standard Ground Rod

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8565
    SKU: 88056407
    Price pending
    Checking Pricing
         
    Rod Size (Inches):1/2
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8565
    • Length 5 ft.
    • Materials Steel
    • Rod Size (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Standard Ground Rod, Finish: Galvanized Steel, Rod Size (Inches): 1/2 in, Length: 5 ft