Square D (Schneider Electric) 9001SKP35G31 Standard-Full Voltage 30mm 9001 Type SK HD Pilot Light, Green | Graybar Store
Square D (Schneider Electric) - Standard-Full Voltage 30mm 9001 Type SK HD Pilot Light, Green - 9001SKP35G31
+ / - Hover over image to Zoom
Other Views

    Standard-Full Voltage 30mm 9001 Type SK HD Pilot Light, Green

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP35G31
    SKU: 99451316
    $135.31
    Checking Pricing
         
    Color:Green
    Voltage Rating:28
    Additional Features:Standard-Full Voltage
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP35G31
    • Color Green
    • Additional Features Standard-Full Voltage
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Voltage Rating 28
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Full voltage style 28V 30 mm 9001 type SK HD pilot light with green plastic fresnel cap.