Square D (Schneider Electric) 9001SKP36A31 Standard-Full Voltage 30mm 9001 Type SK HD Pilot Light, Amber, 48V | Graybar Store
Square D (Schneider Electric) - Standard-Full Voltage 30mm 9001 Type SK HD Pilot Light, Amber, 48V - 9001SKP36A31
+ / - Hover over image to Zoom
Other Views

    Standard-Full Voltage 30mm 9001 Type SK HD Pilot Light, Amber, 48V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP36A31
    SKU: 25425918
    $135.31
    Checking Pricing
         
    Color:Amber
    Voltage Rating:48
    Additional Features:Standard-Full Voltage
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP36A31
    • Color Amber
    • Additional Features Standard-Full Voltage
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Product Overview:
    Full voltage style 48V 30 mm 9001 type SK HD pilot light with plastic red fresnel cap.