Panduit FMT1A Opticom® Tray, Fiber Optic, Rack Mount, Angled, 1 RU | Graybar Store
Panduit - Opticom® Tray, Fiber Optic, Rack Mount, Angled, 1 RU - FMT1A
+ / - Hover over image to Zoom
Other Views

    Opticom® Tray, Fiber Optic, Rack Mount, Angled, 1 RU

    Manufacturer: Panduit
    Manufacturer #: FMT1A
    SKU: 25244688
    $134.53
    Checking Pricing
         
    Height (Inches):1.72 in.
    Material:Steel
    No. of Panels:4
    Rack Units:1
    Use With:CFAPPBL1A Angled Fiber Adapter Patch Panel
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):11.14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMT1A
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Optic, Angled
    • Rack Units 1
    • Brand Opticom
    • Depth (Inches) 11.14 in.
    • Enclosure Color Black
    • Height (Inches) 1.72 in.
    • Materials Steel
    • No. of Panels 4
    • Width (Inches) 19 in.
    • Material Steel
    • For Use With Standard EIA 19 Inch Rack Rails
    • Use With CFAPPBL1A Angled Fiber Adapter Patch Panel
    • SKU Spec Sheet
      FMT1A Specification Sheet
      FMT1A Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FMT Standard Fiber Mount Tray, Steel, Black, Rack Mount, Rack Units: 1