Panduit FMT2 Opticom® Tray, Fiber Optic, Rack Mount, 2 RU | Graybar Store
Panduit - Opticom® Tray, Fiber Optic, Rack Mount, 2 RU - FMT2
+ / - Hover over image to Zoom
Other Views

    Opticom® Tray, Fiber Optic, Rack Mount, 2 RU

    Manufacturer: Panduit
    Manufacturer #: FMT2
    SKU: 25014189
    $128.08
    Checking Pricing
         
    Height (Inches):3.47 in.
    Color:Black
    Depth (Inches):11.16 in.
    Rack Units:2
    Use With:CFAPPBL2 Fiber Adapter Patch Panel
    Width (Inches):11.16 in.
    Material:25014189
    Lockable:With Lock
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMT2
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Mount Tray
    • Rack Units 2
    • Brand Opticom
    • Depth (Inches) 11.16 in.
    • Enclosure Color Black
    • Height (Inches) 3.47 in.
    • Lockable With Lock
    • Materials Steel
    • Width (Inches) 11.16 in.
    • Material 25014189
    • For Use With Standard EIA 19 Inch Rack Rails
    • Use With CFAPPBL2 Fiber Adapter Patch Panel
    • SKU Spec Sheet
      FMT2 Specification Sheet
      FMT2 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Opticom® FMT Standard Fiber Mount Tray, Black, Rack Mount, Rack Units: 2