Panduit FMT1 Opticom® Tray, Fiber Optic, Rack Mount, 1 RU | Graybar Store
Panduit - Opticom® Tray, Fiber Optic, Rack Mount, 1 RU - FMT1
+ / - Hover over image to Zoom
Other Views

    Opticom® Tray, Fiber Optic, Rack Mount, 1 RU

    Manufacturer: Panduit
    Manufacturer #: FMT1
    SKU: 22060048
    $113.02
    Checking Pricing
         
    Height (Inches):1.77 in.
    Color:Black
    Depth (Inches):11.16 in.
    Rack Units:1
    No. of Panels:1
    Use With:FAP Adapter Panels; FMP Adapter Panels; QuickNet Cassettes
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMT1
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Mount Tray
    • Rack Units 1
    • Brand Opticom
    • Depth (Inches) 11.16 in.
    • Enclosure Color Black
    • Height (Inches) 1.77 in.
    • Materials Steel
    • No. of Panels 1
    • Width (Inches) 19 in.
    • Material Steel
    • For Use With Standard EIA 19 Inch Rack Rails
    • Use With FAP Adapter Panels; FMP Adapter Panels; QuickNet Cassettes
    • SKU Spec Sheet
      FMT1 Specification Sheet
      FMT1 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Opticom® FMT Standard Fiber Mount Tray, Steel, Black, Rack Mount, Rack Units: 1