Hubbell Power Systems 6502 5/8 in. Drop Forged Steel Drop Forged Steel Standard Eyenut With 1 1/2 x 1 3/4 in. Eye | Graybar Store
Hubbell Power Systems - 5/8 in. Drop Forged Steel Drop Forged Steel Standard Eyenut With 1 1/2 x 1 3/4 in. Eye - 6502
+ / - Hover over image to Zoom
Other Views

    5/8 in. Drop Forged Steel Drop Forged Steel Standard Eyenut With 1 1/2 x 1 3/4 in. Eye

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6502
    SKU: 88056266
    $4.29
    Checking Pricing
         
    Size:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6502
    • Size 5/8 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Standard Eyenut, Steel, Size 1/2 in., Tapped For 5/8 in. Bolt, Min. Tensile Strength 13,500 lbs.