Ortronics (Legrand) OR-19-84-T2SD Standard Equipment Rack, 84 H x 15 in. D | Graybar Store
Ortronics (Legrand) - Standard Equipment Rack, 84 H x 15 in. D - OR-19-84-T2SD
+ / - Hover over image to Zoom
Other Views

    Standard Equipment Rack, 84 H x 15 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-84-T2SD
    SKU: 88315961
    $164.21
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):20.19 in.
    Color:Transparent
    Channel Dimensions (Inches):3 in.
    Depth (Inches):15 in.
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-84-T2SD
    • Color Transparent
    • Mounting Style Wall Mount
    • Type Standard Equipment Rack
    • Rack Units 45
    • Channel Dimensions (Inches) 3 in.
    • Depth (Inches) 15 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.19 in.
    • Includes 12-24 Cross-Recessed Black Panel; Assembly Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Standard EIA Standard Equipment Rack, Width (Inches): 20.19 in, Height (Inches): 84 in, Transparent, Rack Units: 45, #12-24