Ortronics (Legrand) OR-19-84-T2SDB Standard Equipment Rack, 7 Feet H x 19 Inch W | Graybar Store
Ortronics (Legrand) - Standard Equipment Rack, 7 Feet H x 19 Inch W - OR-19-84-T2SDB
+ / - Hover over image to Zoom
Other Views

    Standard Equipment Rack, 7 Feet H x 19 Inch W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-84-T2SDB
    SKU: 95072557
    $176.16
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-84-T2SDB
    • Color Black
    • Mounting Style Wall Mount
    • Type Standard Equipment Rack
    • Rack Units 45
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes 12-24 Cross-Recessed Black Panel; Assembly Hardware
    • Country of Origin US - USA
    Product Overview:
    Black standard 2-post 19 inch equipment rack is 20.19 W x 84 H x 3 inch D channel.