Ortronics (Legrand) OR-19-72-T2SDB Standard Equipment Rack, 72 H x 15 in. D | Graybar Store
Ortronics (Legrand) - Standard Equipment Rack, 72 H x 15 in. D - OR-19-72-T2SDB
+ / - Hover over image to Zoom
Other Views

    Standard Equipment Rack, 72 H x 15 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-72-T2SDB
    SKU: 25011172
    $290.57
    Checking Pricing
         
    Rack Units:38
    Height (Inches):72 in.
    Width (Inches):20.19 in.
    Color:Black
    Channel Dimensions (Inches):3 in.
    Depth (Inches):15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-72-T2SDB
    • Color Black
    • Mounting Style Wall Mount
    • Type Standard Equipment Rack
    • Rack Units 38
    • Channel Dimensions (Inches) 3 in.
    • Depth (Inches) 15 in.
    • Height (Inches) 72 in.
    • Width (Inches) 20.19 in.
    • Includes 12-24 Cross-Recessed Black Panel; Assembly Hardware
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Standard EIA Standard Equipment Rack, Width (Inches): 20.19 in, Height (Inches): 72 in, Black, Rack Units: 38