Hubbell Wiring Device - Kellems 02401041 Kellems® Support Grip, Stainless Steel, Offset Eye, Closed Mesh 14 in. L, 1.000 to 1.240 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Stainless Steel, Offset Eye, Closed Mesh 14 in. L, 1.000 to 1.240 in. - 02401041
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Stainless Steel, Offset Eye, Closed Mesh 14 in. L, 1.000 to 1.240 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02401041
    SKU: 97147189
    $55.05
    Checking Pricing
         
    Break Load:267.8 lb.
    Cable Diameter (Inches):1 to 1.24
    Mesh Length (Inches):14 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02401041
    • Type Support
    • Break Load 267.8 lb.
    • Cable Diameter (Inches) 1 to 1.24
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 1 to 1.24, Break Load: 267.8 lb, Mylar (Tag); Stainless Steel (Strand, Eye), Mesh Length (Inches): 14 in