Hubbell Wiring Device - Kellems 02401018 Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 15 in. L, 1.250 to 0.990 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 15 in. L, 1.250 to 0.990 in. - 02401018
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 15 in. L, 1.250 to 0.990 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02401018
    SKU: 97147182
    $71.85
    Checking Pricing
         
    Bale Eye Length (Inches):10 in
    Break Load:449 lb.
    Cable Diameter (Inches):1.25 to 1.49
    Mesh Length (Inches):15 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02401018
    • Type Support
    • Break Load 449 lb.
    • Cable Diameter (Inches) 1.25 to 1.49
    • Materials Mylar and Stainless Steel
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 1.25 to 1.49, Break Load: 449 lb, Mylar (Tag); Stainless Steel (Strand, Eye, Equalizer), Mesh Length (Inches): 15 in