Hubbell Wiring Device - Kellems 02401015 Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 13 in. L, 0.750 to 0.990 | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 13 in. L, 0.750 to 0.990 - 02401015
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 13 in. L, 0.750 to 0.990

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02401015
    SKU: 97147180
    $57.20
    Checking Pricing
         
    Bale Eye Length (Inches):8 in
    Break Load:206 lb.
    Cable Diameter (Inches):0.75 to 0.99
    Mesh Length (Inches):13 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02401015
    • Type Support
    • Break Load 206 lb.
    • Cable Diameter (Inches) 0.75 to 0.99
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 0.75 to 0.99, Break Load: 206 lb, Mylar (Tag); Stainless Steel (Strand, Eye, Equalizer), Mesh Length (Inches): 13 in