Molex 35006 Standard Duty Support Grip | Graybar Store
Molex - Standard Duty Support Grip - 35006
+ / - Hover over image to Zoom
Other Views

    Standard Duty Support Grip

    Manufacturer: Molex
    Manufacturer #: 35006
    SKU: 88282146
    $51.52
    Checking Pricing
         
    Cable Range (Inches):1.5 to 1.74 in.
    Mesh Length (Inches):18 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 35006
    • Cable Range (Inches) 1.5 to 1.74 in.
    • Materials Tinned Bronze
    • Mesh Length (Inches) 18 in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Duty Support Grip, Tinned Bronze, Cable Range (Inches): 1.5 to 1.74