Hubbell Wiring Device - Kellems 02201037 Kellems® Support Grip, Tin-Coated Bronze, Offset Eye, Closed Mesh 10 in. L, 0.500 to 0.620 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Tin-Coated Bronze, Offset Eye, Closed Mesh 10 in. L, 0.500 to 0.620 in. - 02201037
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Tin-Coated Bronze, Offset Eye, Closed Mesh 10 in. L, 0.500 to 0.620 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201037
    SKU: 88146949
    $25.35
    Checking Pricing
         
    Mesh Length (Inches):10 in
    Cable Diameter (Inches):0.50 to 0.62
    Break Load:53 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201037
    • Break Load 53 lb.
    • Cable Diameter (Inches) 0.50 to 0.62
    • Materials Tinned Bronze
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 0.50 to 0.62, Break Load: 53 lb, Copper (Eye); Mylar (Tag); Tin-Coated Bronze (Strand), Mesh Length (Inches): 10 in