Hubbell Wiring Device - Kellems 02201007 Kellems® Support Grip, Tin-Coated Bronze, Double Eye, Closed Mesh 17 in. L, 1.500 to 1.740 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Tin-Coated Bronze, Double Eye, Closed Mesh 17 in. L, 1.500 to 1.740 in. - 02201007
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Tin-Coated Bronze, Double Eye, Closed Mesh 17 in. L, 1.500 to 1.740 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201007
    SKU: 88146932
    $46.63
    Checking Pricing
         
    Mesh Length (Inches):17 in
    Cable Diameter (Inches):1.5 to 1.74
    Break Load:161 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201007
    • Break Load 161 lb.
    • Cable Diameter (Inches) 1.5 to 1.74
    • Materials Tinned Bronze
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 1.5 to 1.74, Break Load: 161 lb, Copper (Eye, Equalizer); Mylar (Tag); Tin-Coated Bronze (Strand), Mesh Length (Inches): 17 in