Hubbell Power Systems 02201019 Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1.5 to 1.74 in. | Graybar Store
Hubbell Power Systems - Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1.5 to 1.74 in. - 02201019
+ / - Hover over image to Zoom
Other Views

    Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1.5 to 1.74 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 02201019
    SKU: 25625901
    $39.07
    Checking Pricing
         
    Bale Eye Length (Inches):12 in
    Break Load:161 lb.
    Cable Diameter (Inches):1.5 to 1.74
    Mesh Length (Inches):17 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 02201019
    • Break Load 161 lb.
    • Cable Diameter (Inches) 1.5 to 1.74
    • Materials Mylar and Stainless Steel
    • Mesh Length (Inches) 17 in
    • Bale Eye Length (Inches) 12 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 1.5 to 1.74, Break Load: 161 lb, Mylar (Tag); Stainless Steel (Strand, Eye, Lug), Mesh Length (Inches): 17 in