Hubbell Power Systems 02201018 Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1.25 to 1.49 in. | Graybar Store
Hubbell Power Systems - Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1.25 to 1.49 in. - 02201018
+ / - Hover over image to Zoom
Other Views

    Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1.25 to 1.49 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 02201018
    SKU: 25625900
    $35.54
    Checking Pricing
         
    Bale Eye Length (Inches):12 in
    Break Load:161 lb.
    Cable Diameter (Inches):1.25 to 1.49
    Mesh Length (Inches):17 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 02201018
    • Break Load 161 lb.
    • Cable Diameter (Inches) 1.25 to 1.49
    • Materials Mylar and Stainless Steel
    • Mesh Length (Inches) 17 in
    • Bale Eye Length (Inches) 12 in
    • Country of Origin US - USA
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 1.25 to 1.49, Break Load: 161 lb, Mylar (Tag); Stainless Steel (Strand, Eye, Lug), Mesh Length (Inches): 17 in