Square D (Schneider Electric) STBDAI5260K Standard Digital Input Kit | Graybar Store
Square D (Schneider Electric) - Standard Digital Input Kit - STBDAI5260K
+ / - Hover over image to Zoom
Other Views

    Standard Digital Input Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: STBDAI5260K
    SKU: 25170790
    $120.03
    Checking Pricing
         
    Module:Power Distribution
    Voltage Rating:115/230 V AC
    Size:125 W x 65.1 D x 18.4 H mm
    Depth:65.1 mm
    Input Voltage:115 V
    Use With:STBPDT2100/2105 Power Distribution Module; STBXBA2000 I/O Base
    Width (mm):125 mm
    Amperage Rating:45 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # STBDAI5260K
    • Size 125 W x 65.1 D x 18.4 H mm
    • Amperage Rating 45 mA
    • Depth 65.1 mm
    • Height 18.4 mm
    • Input Voltage 115 V
    • Module Power Distribution
    • Width (mm) 125 mm
    • Use With STBPDT2100/2105 Power Distribution Module; STBXBA2000 I/O Base
    • Voltage Rating 115/230 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® STB Standard Digital Input Kit, Height: 18.4 mm, Size: 18.4 H x 125 W x 65.1 D mm, Voltage Rating: 115/230 V AC, Power Distribution