Greenlee 701K-G Standard Classic Tone and Probe Kit | Graybar Store
Greenlee - Standard Classic Tone and Probe Kit - 701K-G
+ / - Hover over image to Zoom
Other Views

    Standard Classic Tone and Probe Kit

    Manufacturer: Greenlee
    Manufacturer #: 701K-G
    SKU: 25293639
    $155.09
    Checking Pricing
         
    Tool Application:Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type:Audible
    Power Source:(1) 9V Battery
    No. of Pieces:3
    Kit Includes:Tone Generator, Tone Probe Amplifier, Carrying Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 701K-G
    • Type Standard
    • Display Type Audible
    • Kit Includes Tone Generator, Tone Probe Amplifier, Carrying Case
    • No. of Pieces 3
    Product Overview:
    Standard classic tone and probe kit
    Includes
    • 77HP-G High Power Tone Generator
    • 200EP Tone Probe Amplifier
    • Woven Nylon Carrying Case