Burndy CT120400D0 15.25 L x 0.30 in. W UV Black Nylon UNIRAP™ Cable Ties (500) | Graybar Store
Burndy - 15.25 L x 0.30 in. W UV Black Nylon UNIRAP™ Cable Ties (500) - CT120400D0
+ / - Hover over image to Zoom
Other Views

    15.25 L x 0.30 in. W UV Black Nylon UNIRAP™ Cable Ties (500)

    Manufacturer: Burndy
    Manufacturer #: CT120400D0
    SKU: 22083416
    $0.21
    Checking Pricing
         
    Color:Black
    Packaging:500 per Pack
    Length:15 in.
    Bundle Diameter (Inches):4
    Tensile Strength (Pound):120 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT120400D0
    • Color Black
    • Bundle Diameter (Inches) 4
    • Length 15 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 120 lb.
    • Packaging 500 per Pack
    • Duty Rating Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard Cable Tie, Black, Length 15 in., Nylon, Tensile Strength 120 lb.