Greenlee CLM-1000 Standard Cable Length Meter | Graybar Store
Greenlee - Standard Cable Length Meter - CLM-1000
+ / - Hover over image to Zoom
Other Views

    Standard Cable Length Meter

    Manufacturer: Greenlee
    Manufacturer #: CLM-1000
    SKU: 25652785
    $522.11
    Checking Pricing
         
    Tool Application:Measures length of insulated copper or aluminum conductors on spool, low resistance values
    Display Type:4-1/2 digit LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CLM-1000
    • Display Type 4-1/2 digit LCD
    • Tool Application Measures length of insulated copper or aluminum conductors on spool, low resistance values
    Product Overview:
    Measures these 18 AWG to 1000 kcmil wire. Eight user-programmable settings for other gauges. (6) 1.5V AA batteries.
    Measures these AWG wire gauges: 18, 16, 14, 12, 10, 8, 6,4, 2 , 1/0, 2/0, 3/0, 4/0. Measures these kcmil wire sizes: 250, 350, 400, 500, 600, 750, 1000.