Klein Tools 63041 Standard Cable Cutter | Graybar Store
Klein Tools - Standard Cable Cutter - 63041
+ / - Hover over image to Zoom
Other Views

    Standard Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63041
    SKU: 88153582
    $167.71
    Checking Pricing
         
    Capacity:1-3/8 Inch, 500 kcmil CU, 750 kcmil AL
    Overall Length (Inches):25
    Tool Application:Copper, Aluminum Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63041
    • Capacity 1-3/8 Inch, 500 kcmil CU, 750 kcmil AL
    • Overall Length (Inches) 25
    Product Overview:
    Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts. Not designed for cutting steel or ACSR.