Panduit SCS6-L Standard Barrel Butt Splice | Graybar Store
Panduit - Standard Barrel Butt Splice - SCS6-L
+ / - Hover over image to Zoom
Other Views

    Standard Barrel Butt Splice

    Manufacturer: Panduit
    Manufacturer #: SCS6-L
    SKU: 88201020
    $3.77
    Checking Pricing
         
    Wire Size:6 AWG
    Color Code:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCS6-L
    • Color Code Blue
    • Finish Tin Plated
    Product Overview:
    Blue standard barrel butt splice for 6 AWG wire.
    Panduit's short barrel copper splice has a color code marked with Panduit and specific competitor die index numbers for proper crimp die selection. This splice is tin-plated to inhibit corrosion and also has internal wire stops to prevent over-insertion of the conductor.