Panduit SCS4/0-X Standard Barrel Butt Splice | Graybar Store
Panduit - Standard Barrel Butt Splice - SCS4/0-X
+ / - Hover over image to Zoom
Other Views

    Standard Barrel Butt Splice

    Manufacturer: Panduit
    Manufacturer #: SCS4/0-X
    SKU: 88201017
    $9.46
    Checking Pricing
         
    Wire Size:4/0 AWG
    Color Code:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCS4/0-X
    • Color Code Purple
    • Finish Tin Plated
    Product Overview:
    Purple standard barrel butt splice for 4/0 AWG wire.
    Panduit's short barrel copper splice has a color code marked with Panduit and specific competitor die index numbers for proper crimp die selection. This splice is tin-plated to inhibit corrosion and also has internal wire stops to prevent over-insertion of the conductor.