Square D (Schneider Electric) BMXCPS2000 Standard AC 20W BMX Power Supply | Graybar Store
Square D (Schneider Electric) - Standard AC 20W BMX Power Supply - BMXCPS2000
+ / - Hover over image to Zoom
Other Views

    Standard AC 20W BMX Power Supply

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXCPS2000
    SKU: 25127529
    $359.86
    Checking Pricing
         
    Input Voltage:115/240
    Wattage:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXCPS2000
    • Input Voltage 115/240
    • Wattage 20
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Programmable standard 115/240V AC 20W power supply module for use with Modicon Quantum automation platform.
    • Inserted into the first two slots of each rack (marked CPS)
    • Standard AC Power