Square D (Schneider Electric) 9080LBA265208 Standard 760A Power Distribution Blocks Wire Size (2)6 to 500 kcmil / (8)14 to 2/0 | Graybar Store
Square D (Schneider Electric) - Standard 760A Power Distribution Blocks Wire Size (2)6 to 500 kcmil / (8)14 to 2/0 - 9080LBA265208
+ / - Hover over image to Zoom
Other Views

    Standard 760A Power Distribution Blocks Wire Size (2)6 to 500 kcmil / (8)14 to 2/0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA265208
    SKU: 94041521
    $214.18
    Checking Pricing
         
    Poles:2
    Wire Size:(2)6 to 500 kcmil / (8)14 to 2/0
    Amperage Rating:760
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA265208
    • Amperage Rating 760
    • Poles 2
    • Wire Size (2)6 to 500 kcmil / (8)14 to 2/0
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard 2-pole 760A 600V power distribution block for use with copper or aluminum wire primary size (2)6 to 500 kcmil / secondary (8)14 to 2/0.
    • Dimensions: 5.50 H x 5.88 W x 3.12 D inches
    • Lug terminal type
    • (1) Primary / (1) Secondary opening per Pole
    • Lug wire range: Primary (2)#6 to 500 kcmil / Secondary (8)#14 to 2/0