Intermatic Standard 7-Day Programmable Timer | Graybar Store
Intermatic - Standard 7-Day Programmable Timer
+ / - Hover over image to Zoom
Other Views

    Standard 7-Day Programmable Timer

    Manufacturer: Intermatic
         

    A 4 A rated timer that provides fulll 7-day programming capabilities with dusk to dawn functionality.

    • Manufacturer Intermatic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Time Cycle
    Color
    Switch Type
    Use With
    Amps
    Voltage (Volts)
    Clock Motor Voltage
    Price
    EJ600
    25447732
    7 day
    White
    3-Way Switch
    Incandescent Lighting
    4 A
    125
    $
    44
    .41
    /
    EA
    25447732
    Time Cycle
    7 day
    Color
    White
    Switch Type
    3-Way Switch
    Use With
    Incandescent Lighting
    Amps
    4 A
    Voltage (Volts)
    125
    Clock Motor Voltage
    $
    44
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EJ500
    25458190
    7 day
    White
    3-Way Switch
    Incandescent Lighting
    4 A
    125
    125V
    $
    30
    .15
    /
    EA
    25458190
    Time Cycle
    7 day
    Color
    White
    Switch Type
    3-Way Switch
    Use With
    Incandescent Lighting
    Amps
    4 A
    Voltage (Volts)
    125
    Clock Motor Voltage
    125V
    $
    30
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25447732 SKU, 25447732 ANALYTICS...
    Switch Type
    3-Way Switch
    Use With
    Incandescent Lighting
    Amps
    4 A
    Voltage (Volts)
    125
    Clock Motor Voltage
    Price
    $
    44
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25458190 SKU, 25458190 ANALYTICS...
    Switch Type
    3-Way Switch
    Use With
    Incandescent Lighting
    Amps
    4 A
    Voltage (Volts)
    125
    Clock Motor Voltage
    125V
    Price
    $
    30
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available