Square D (Schneider Electric) ZBY2367 Standard 30 x 40mm Legend Holders with OFF-ON Legend | Graybar Store
Square D (Schneider Electric) - Standard 30 x 40mm Legend Holders with OFF-ON Legend - ZBY2367
+ / - Hover over image to Zoom
Other Views

    Standard 30 x 40mm Legend Holders with OFF-ON Legend

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY2367
    SKU: 99485689
    $3.72
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:OFF-ON
    Color:(1) Black Side/(1) Red Side With White Letters
    Additional Options:Marked with English Language
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY2367
    • Color (1) Black Side/(1) Red Side With White Letters
    • Size 30 x 40 mm
    • Additional Options Marked with English Language
    • Legend OFF-ON
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Standard black/red holder 30 x 40mm with white OFF-ON english language marking for use with 8 x 27 legends.
    • Marked with English language
    • White letters