Square D (Schneider Electric) ZBY2101 Standard 30 x 40mm Legend Holders, Black/Red, Blank/Engravable | Graybar Store
Square D (Schneider Electric) - Standard 30 x 40mm Legend Holders, Black/Red, Blank/Engravable - ZBY2101
+ / - Hover over image to Zoom
Other Views

    Standard 30 x 40mm Legend Holders, Black/Red, Blank/Engravable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY2101
    SKU: 99485681
    $3.72
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:Blank
    Color:(1) Black Side/(1) Red Side
    Additional Options:Blank for Engraving
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY2101
    • Color (1) Black Side/(1) Red Side
    • Size 30 x 40 mm
    • Additional Options Blank for Engraving
    • Legend Blank
    • Country of Origin FR - France
    Product Overview:
    Standard black/red holder 30 x 40mm blank for engraving for use with 8 x 27 legends.