Square D (Schneider Electric) ZBY2326 Standard 30 x 40mm Legend Holders | Graybar Store
Square D (Schneider Electric) - Standard 30 x 40mm Legend Holders - ZBY2326
+ / - Hover over image to Zoom
Other Views

    Standard 30 x 40mm Legend Holders

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY2326
    SKU: 99496182
    $3.72
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:POWER ON
    Use With:Harmony XB7 Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY2326
    • Size 30 x 40 mm
    • Legend POWER ON
    • Use With Harmony XB7 Pushbuttons
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB7 Legend Holder, Size: 30 x 40 mm