Square D (Schneider Electric) 9001KP38LWW31 Standard 30 mm White LED-Style 9001 Type K HD Pilot Light | Graybar Store
Square D (Schneider Electric) - Standard 30 mm White LED-Style 9001 Type K HD Pilot Light - 9001KP38LWW31
+ / - Hover over image to Zoom
Other Views

    Standard 30 mm White LED-Style 9001 Type K HD Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KP38LWW31
    SKU: 22113408
    $157.56
    Checking Pricing
         
    Color:White
    Voltage Rating:120 Vac/Vdc
    Additional Features:Standard-LED Style
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KP38LWW31
    • Color White
    • Additional Features Standard-LED Style
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 120 Vac/Vdc
    • Country of Origin MX - Mexico
    Product Overview:
    Standard LED-style 120V 30 mm 9001 type K HD pilot light with plastic white fresnel cap.
    • Full voltage
    • Panel mount
    • Round head