Square D (Schneider Electric) 9001KP38 Standard 30 mm Full Voltage/Resistor Style 9001 Type K HD Pilot Light | Graybar Store
Square D (Schneider Electric) - Standard 30 mm Full Voltage/Resistor Style 9001 Type K HD Pilot Light - 9001KP38
+ / - Hover over image to Zoom
Other Views

    Standard 30 mm Full Voltage/Resistor Style 9001 Type K HD Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KP38
    SKU: 88247687
    $119.47
    Checking Pricing
         
    Color:No Lens
    Voltage Rating:120 Vac/Vdc
    Additional Features:Standard-Full-Voltage/Resistor Style
    Cover Style:No Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KP38
    • Color No Lens
    • Additional Features Standard-Full-Voltage/Resistor Style
    • Cover Style No Lens
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Full voltage/resistor-style 120V 30 mm 9001 type K HD pilot light with no lens.
    • Without color cap
    • For use in hazardous locations