Square D (Schneider Electric) STBPDT3100K Standard 24 Vdc Power Distribution Kit | Graybar Store
Square D (Schneider Electric) - Standard 24 Vdc Power Distribution Kit - STBPDT3100K
+ / - Hover over image to Zoom
Other Views

    Standard 24 Vdc Power Distribution Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: STBPDT3100K
    SKU: 25170802
    $78.37
    Checking Pricing
         
    Power Source:24 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # STBPDT3100K
    • Height 18.4 mm
    • Power Source 24 Vdc
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    STB power distribution kit with module, base, screw type connectors and spring type connectors.
    • Enclosure IP20
    • 1 LED green sensor bus power supply (IN)
    • 1 LED green actuator bus power supply (OUT)
    • Dimensions: 2.56 L x 4.92 W inches