Square D (Schneider Electric) 2510FO2 Standard 2 Pole Toggle Open Enclosure Single Unit Type Basic Starter | Graybar Store
Square D (Schneider Electric) - Standard 2 Pole Toggle Open Enclosure Single Unit Type Basic Starter - 2510FO2
+ / - Hover over image to Zoom
Other Views

    Standard 2 Pole Toggle Open Enclosure Single Unit Type Basic Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FO2
    SKU: 88243749
    $100.40
    Checking Pricing
         
    NEMA Enclosure Rating:Open
    Operator Type:Toggle
    Additional Features:Standard
    Poles:2
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Basic Starter-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FO2
    • Additional Options Basic Starter-Class 2510
    • Additional Features Standard
    • Amperage Rating 16
    • NEMA Enclosure Rating Open
    • Operator Type Toggle
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 16A 2-pole basic single unit type starter open-type enclosure with toggle operator.