Ortronics (Legrand) Standard 19 Inch Equipment Rack | Graybar Store
Ortronics (Legrand) - Standard 19 Inch Equipment Rack
+ / - Hover over image to Zoom
Other Views

    Standard 19 Inch Equipment Rack

    Manufacturer: Ortronics (Legrand)
         

    Standard EIA 19 inch rack is designed to manage high-density networking equipment in up to half the area required by traditional cable management systems.

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Wall Mount
    • Type Standard Equipment Rack
    • Includes 12-24 Cross-Recessed Black Panel; Assembly Hardware
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rack Units
    Color
    Channel Dimensions (Inches)
    Height (Inches)
    Width (Inches)
    Depth (Inches)
    Mounting Hole Type
    Price
    OR-19-84-T2SDB
    95072557
    45
    Black
    84 in.
    19 in.
    $
    176
    .16
    /
    EA
    95072557
    Rack Units
    45
    Color
    Black
    Channel Dimensions (Inches)
    Height (Inches)
    84 in.
    Width (Inches)
    19 in.
    Depth (Inches)
    Mounting Hole Type
    $
    176
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-19-84-T2SD
    88315961
    45
    Transparent
    3 in.
    84 in.
    20.19 in.
    15 in.
    #12-24
    $
    164
    .21
    /
    EA
    88315961
    Rack Units
    45
    Color
    Transparent
    Channel Dimensions (Inches)
    3 in.
    Height (Inches)
    84 in.
    Width (Inches)
    20.19 in.
    Depth (Inches)
    15 in.
    Mounting Hole Type
    #12-24
    $
    164
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-19-72-T2SDB
    25011172
    38
    Black
    3 in.
    72 in.
    20.19 in.
    15 in.
    $
    290
    .57
    /
    EA
    25011172
    Rack Units
    38
    Color
    Black
    Channel Dimensions (Inches)
    3 in.
    Height (Inches)
    72 in.
    Width (Inches)
    20.19 in.
    Depth (Inches)
    15 in.
    Mounting Hole Type
    $
    290
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-19-84-6T2SDB
    25011177
    45
    Black
    6 in.
    84 in.
    20.19 in.
    18 in.
    #12-24
    $
    302
    .53
    /
    EA
    25011177
    Rack Units
    45
    Color
    Black
    Channel Dimensions (Inches)
    6 in.
    Height (Inches)
    84 in.
    Width (Inches)
    20.19 in.
    Depth (Inches)
    18 in.
    Mounting Hole Type
    #12-24
    $
    302
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95072557 SKU, 95072557 ANALYTICS...
    Channel Dimensions (Inches)
    Height (Inches)
    84 in.
    Width (Inches)
    19 in.
    Depth (Inches)
    Mounting Hole Type
    Price
    $
    176
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315961 SKU, 88315961 ANALYTICS...
    Channel Dimensions (Inches)
    3 in.
    Height (Inches)
    84 in.
    Width (Inches)
    20.19 in.
    Depth (Inches)
    15 in.
    Mounting Hole Type
    #12-24
    Price
    $
    164
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25011172 SKU, 25011172 ANALYTICS...
    Channel Dimensions (Inches)
    3 in.
    Height (Inches)
    72 in.
    Width (Inches)
    20.19 in.
    Depth (Inches)
    15 in.
    Mounting Hole Type
    Price
    $
    290
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25011177 SKU, 25011177 ANALYTICS...
    Channel Dimensions (Inches)
    6 in.
    Height (Inches)
    84 in.
    Width (Inches)
    20.19 in.
    Depth (Inches)
    18 in.
    Mounting Hole Type
    #12-24
    Price
    $
    302
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available