Mulberry 86581 Standard 1-Gang Telephone Wall Plate with 1" Cutout, White | Graybar Store
Mulberry - Standard 1-Gang Telephone Wall Plate with 1
+ / - Hover over image to Zoom
Other Views

    Standard 1-Gang Telephone Wall Plate with 1" Cutout, White

    Manufacturer: Mulberry
    Manufacturer #: 86581
    SKU: 88183528
    $1.81
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 86581
    • Color White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 1-gang wall plate with 1 inch opening.
    • 3.281 Inch Box Mount
    • 1-Gang
    • Painted Steel