Chatsworth 10559-550 Stand-Off Tie Bracket, Aluminum, Clear, (50) | Graybar Store
Chatsworth - Stand-Off Tie Bracket, Aluminum, Clear, (50) - 10559-550
+ / - Hover over image to Zoom
Other Views

    Stand-Off Tie Bracket, Aluminum, Clear, (50)

    Manufacturer: Chatsworth
    Manufacturer #: 10559-550
    SKU: 22071298
    $313.95
    Checking Pricing
         
    Size:1 W x 6 L x 0.88 H in
    Height (Inches):0.88 in.
    Color:Transparent
    Packaging:50 per Box
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10559-550
    • Color Transparent
    • Size 1 W x 6 L x 0.88 H in
    • Type Stand-Off Tie Bracket
    • Height (Inches) 0.88 in.
    • Materials Nylon
    • Width 1 in
    • Material Aluminum
    • Packaging 50 per Box
    Product Overview:
    Stand-Off Tie Bracket, Size: 1 W x 6 L x 0.88 H in, Transparent, Aluminum