Chatsworth 10001-050 Stand-Off Tie Bracket, Nylon, 5 in. L, (50) | Graybar Store
Chatsworth - Stand-Off Tie Bracket, Nylon, 5 in. L, (50) - 10001-050
+ / - Hover over image to Zoom
Other Views

    Stand-Off Tie Bracket, Nylon, 5 in. L, (50)

    Manufacturer: Chatsworth
    Manufacturer #: 10001-050
    SKU: 22071297
    $288.78
    Checking Pricing
         
    Size:1 W x 5 L x 0.93 H in
    Height (Inches):0.93 in.
    Color:White
    Packaging:50 per Box
    Length:5 in.
    Material:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10001-050
    • Color White
    • Size 1 W x 5 L x 0.93 H in
    • Type Stand-Off Tie Bracket
    • Height (Inches) 0.93 in.
    • Length 5 in.
    • Materials Nylon
    • Width 1 in.
    • Material Nylon
    • Packaging 50 per Box
    • Country of Origin US - USA
    Product Overview:
    Stand-Off Tie Bracket, Size: 1 W x 5 L x 0.93 H in, White, Nylon