Chatsworth 12817-701 Stand Off Mount Power Strip | Graybar Store
Chatsworth - Stand Off Mount Power Strip - 12817-701
+ / - Hover over image to Zoom
Other Views

    Stand Off Mount Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12817-701
    SKU: 22070032
    $127.00
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Watts:1.4 kW
    Color:Black
    Dimensions:1.8 H x 1.4 W in
    No. of Outlets:8
    Plug Configuration:NEMA 5-15P
    Amps:15 A
    Voltage (Volts):110 to 125
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12817-701
    • Color Black
    • Dimensions 1.8 H x 1.4 W in
    • Voltage (Volts) 110 to 125
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • Amps 15 A
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Watts 1.4 kW
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Stand Off Mount Power Strip, Amps: 15 A, Black, Dimensions: 1.8 H x 1.4 W in, Steel, No. of Outlets: 8