B-Line (Eaton) SB1155 Stand-Off Isolator, 3/8-16 in, 2-1/2 in. L | Graybar Store
B-Line (Eaton) - Stand-Off Isolator, 3/8-16 in, 2-1/2 in. L - SB1155
+ / - Hover over image to Zoom
Other Views

    Stand-Off Isolator, 3/8-16 in, 2-1/2 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1155
    SKU: 96001324
    $26.19
    Checking Pricing
         
    Color:Red
    Thread Size (Inches):3/8-16
    Material:Polyester Fiberglass; Steel Threaded Inserts
    Size:2-1/2 L in
    Length:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1155
    • Color Red
    • Size 2-1/2 L in
    • Type Stand-Off Isolator
    Product Overview:
    Stand-Off Isolator, Size: 2-1/2 L in, Red, Polyester Fiberglass; Steel Threaded Inserts