B-Line (Eaton) SB1157 Stand-Off Isolator, 5/8-11 in., 2-5/8 in. L | Graybar Store
B-Line (Eaton) - Stand-Off Isolator, 5/8-11 in., 2-5/8 in. L - SB1157
+ / - Hover over image to Zoom
Other Views

    Stand-Off Isolator, 5/8-11 in., 2-5/8 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1157
    SKU: 94036757
    $31.24
    Checking Pricing
         
    Color:Red
    Thread Size (Inches):5/8-11
    Material:Polyester Fiberglass; Steel Threaded Inserts
    Size:2-5/8 L in
    Length:2-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1157
    • Color Red
    • Size 2-5/8 L in
    • Type Stand-Off Isolator
    Product Overview:
    Stand-Off Isolator, Size: 2-5/8 L in, Red, Polyester Fiberglass; Steel Threaded Inserts