B-Line (Eaton) SB1154 Stand-Off Isolator, 1/4-20 in., 1 in. L | Graybar Store
B-Line (Eaton) - Stand-Off Isolator, 1/4-20 in., 1 in. L - SB1154
+ / - Hover over image to Zoom
Other Views

    Stand-Off Isolator, 1/4-20 in., 1 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1154
    SKU: 93159396
    $9.48
    Checking Pricing
         
    Color:Red
    Thread Size (Inches):1/4-20
    Material:Polyester Fiberglass; Steel Threaded Inserts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1154
    • Color Red
    • Type Stand-Off Isolator
    • Thread Size (Inches) 1/4-20
    Product Overview:
    Stand-Off Isolator, Red, Polyester Fiberglass; Steel Threaded Inserts