Siemon S89B Stand-Off Bracket For S66™ M1-25 or M1-50 Blocks | Graybar Store
Siemon - Stand-Off Bracket For S66™ M1-25 or M1-50 Blocks - S89B
+ / - Hover over image to Zoom
Other Views

    Stand-Off Bracket For S66™ M1-25 or M1-50 Blocks

    Manufacturer: Siemon
    Manufacturer #: S89B
    SKU: 88234049
    $2.44
    Checking Pricing
         
    Connecting Block Configuration:M4 x 50
    Mounting Type:Mounts: (1) 25-Pair Connector on each side
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S89B
    • Color None
    • Connecting Block Configuration M4 x 50
    • Mounting Type Mounts: (1) 25-Pair Connector on each side
    • Wiring Configuration M6 x 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Stand-off bracket for S66™ blocks. For use with S66M1-25 or S66M1-50 blocks.
    • Stand-off bracket
    • Use with S66 connecting blocks