Siemon SB8-10 Stand-Off Bracket For S66™ B-Type Blocks | Graybar Store
Siemon - Stand-Off Bracket For S66™ B-Type Blocks - SB8-10
+ / - Hover over image to Zoom
Other Views

    Stand-Off Bracket For S66™ B-Type Blocks

    Manufacturer: Siemon
    Manufacturer #: SB8-10
    SKU: 88233918
    $2.13
    Checking Pricing
         
    Connecting Block Configuration:All other B-Type
    Mounting Type:Mounts: All sizes of S66B blocks
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SB8-10
    • Color None
    • Connecting Block Configuration All other B-Type
    • Mounting Type Mounts: All sizes of S66B blocks
    • Wiring Configuration M6 x 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Stand-off bracket for S66™ blocks. For use with all other B-type configuration blocks.
    • Stand-off bracket
    • Use with all other B-type connecting blocks