Siemon SB6 Stand-Off Bracket For S66™ B6 x 50 Blocks | Graybar Store
Siemon - Stand-Off Bracket For S66™ B6 x 50 Blocks - SB6
+ / - Hover over image to Zoom
Other Views

    Stand-Off Bracket For S66™ B6 x 50 Blocks

    Manufacturer: Siemon
    Manufacturer #: SB6
    SKU: 88233917
    $8.94
    Checking Pricing
         
    Connecting Block Configuration:B6 x 50
    Mounting Type:Mounts: (3) 25-Pair Connectors on each side and (6) on the back
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SB6
    • Color None
    • Connecting Block Configuration B6 x 50
    • Mounting Type Mounts: (3) 25-Pair Connectors on each side and (6) on the back
    • Wiring Configuration M6 x 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Stand-off bracket for S66™ blocks. For use with B6 x 50 configuration blocks.
    • Stand-off bracket
    • Use with S66 connecting blocks