Siemon SBH-3 Stand-Off Bracket, 3 RU | Graybar Store
Siemon - Stand-Off Bracket, 3 RU - SBH-3
+ / - Hover over image to Zoom
Other Views

    Stand-Off Bracket, 3 RU

    Manufacturer: Siemon
    Manufacturer #: SBH-3
    SKU: 92118070
    $91.75
    Checking Pricing
         
    Height (Inches):5.25 in.
    Color:Black
    Size:19 W x 6 D x 5.25 H in
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SBH-3
    • Color Black
    • Size 19 W x 6 D x 5.25 H in
    • Type Stand-Off Brackets
    • Rack Units 3
    • Height (Inches) 5.25 in.
    • Width 19 in
    • Includes Mounting Hardware
    Product Overview:
    Stand-Off Bracket, Size: 19 W x 6 D x 5.25 H in, Black, Rack Units: 3